Belden R301602 000S1 Field-Installable Metal Body Ruggedized Plug Cat 6 | Graybar Store
     
Belden - Field-Installable Metal Body Ruggedized Plug Cat 6 - R301602 000S1
+ / - Hover over image to Zoom
Other Views

    Field-Installable Metal Body Ruggedized Plug Cat 6

    Manufacturer: Belden
    Manufacturer #: R301602 000S1
    SKU: 25457768
    $27.70
    Checking Pricing
         
    Cable Type:UTP/STP
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # R301602 000S1
    • Cable Type UTP/STP
    • Category Cat 6
    • UNSPSC 43223300
    • Gauge 22 to 24 AWG
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    This modular connector has 8 contacts and is suitable for IP20 unsealed installations. Tested and works well in harsh environments including 10 GX applications.