Fluke Networks FiberInspector Mini Video Microscope with Fiber Optic Cleaning Kit, Fiber Tester | Graybar Store
     
Fluke Networks - FiberInspector Mini Video Microscope with Fiber Optic Cleaning Kit, Fiber Tester
+ / - Hover over image to Zoom
Other Views

    FiberInspector Mini Video Microscope with Fiber Optic Cleaning Kit, Fiber Tester

    Manufacturer: Fluke Networks
         

    Fluke Networks FT525 FiberInspector Mini Video Microscope is used to examine installed fiber terminations or ensure terminations are smooth and clean.

    Using this helps avoid the #1 cause of fiber link failure: dirty end-faces. Dirt, dust and other contaminants are the enemy of high-speed data transmission over optical fiber. Todays network applications require more bandwidth, making loss budgets tighter than ever. It is critical that all optical connections are clean and free of contaminants to ensure application success. The Fluke Networks FT525 FiberInspector Mini Video Microscope puts the solution to contaminated end-faces in the palm of your hand. This portable video microscope works ten times faster than traditional scopes. Simply insert the probe and inspect installed fiber connectors through the bulkhead adapters without accessing the backside of the patch panels. Using a video microscope also completely ensures that no harmful laser light ever reaches your eyes. Its miniature size makes the FiberInspector Mini extremely portable and convenient. The device displays exceptionally sharp images on its 1.8 screen. Extend battery life in the grip trigger mode, when the device only shows images when squeezing the sides of the display. With a range of standard and accessory probe tips, end-faces can be inspected when using many different connector types, including LC connectors
    See More >>
    • Manufacturer Fluke Networks