B-Line (Eaton) BFP22SH-120 BFP22SH FiberGlass Channel, Non-Metallic, 10 ft. | Graybar Store
     
B-Line (Eaton) - BFP22SH FiberGlass Channel, Non-Metallic, 10 ft. - BFP22SH-120
+ / - Hover over image to Zoom
Other Views

    BFP22SH FiberGlass Channel, Non-Metallic, 10 ft.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BFP22SH-120
    SKU: 99517731
    $4,369.73
    Checking Pricing
    Items sold in feet or each.
         
    Length:10 ft.
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Color / Finish:Grey
    Slot Size:7/8 in. L x 9/16 in. W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BFP22SH-120
    • UNSPSC 30101818
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Material Polyester Resin
    • Color / Finish Grey
    • Length 10 ft.
    • SKU Spec Sheet
      BFP22SH-120 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    • Slot Size 7/8 in. L x 9/16 in. W
    Product Overview:
    Non-Metallic FiberGlass single channel is made of Polyester Resin with 9/16 in. x 7/8 in. Elongated Holes 2 in. centers . The Channel has a 10 ft. length. Size 1-5/8 inch. X 1 5/8-inch.
    Inturned Lips Provides the Ability to Make Attachments at Any Point