Klein Tools 56010 Fiberglass Fish Tape, 100 ft. | Graybar Store
Klein Tools - Fiberglass Fish Tape, 100 ft. - 56010
+ / - Hover over image to Zoom
Other Views

    Fiberglass Fish Tape, 100 ft.

    Manufacturer: Klein Tools
    Manufacturer #: 56010
    SKU: 25228122
    $208.75
    Checking Pricing
         
    Tensile Strength (Pound):500 lb.
    Length:100 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 56010
    • UNSPSC 27113101
    • Length 100 ft.
    • Materials Fiberglass
    Product Overview:
    Fiberglass fish tape is 100 feet long.