B-Line (Eaton) BFP22-120 FiberGlass Channel | Graybar Store
     
B-Line (Eaton) - FiberGlass Channel - BFP22-120
+ / - Hover over image to Zoom
Other Views

    FiberGlass Channel

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BFP22-120
    SKU: 92140977
    Price pending
    Checking Pricing
         
    Length:10 ft. L
    Channel Dimensions (Inches):1-5/8 in. W x 1-5/8 in. H
    Color / Finish:Gray
    Width (Inches):1-5/8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BFP22-120
    • UNSPSC 30101818
    • Channel Dimensions (Inches) 1-5/8 in. W x 1-5/8 in. H
    • Channel Material Polyester Resin
    • Color / Finish Gray
    Product Overview:
    1 5/8-IN. X 1 5/8-IN. FIBERGLASS CHANNEL, 120-IN. (10 FT), POLYESTER RESIN
    1 5/8-IN. X 1 5/8-IN. FIBERGLASS CHANNEL, 120-IN. (10 FT), POLYESTER RESIN