Panduit FREC12X4YL Fiber Runner Raceway End Cap Fitting, 12x4 Inch | Graybar Store
     
Panduit - Fiber Runner Raceway End Cap Fitting, 12x4 Inch - FREC12X4YL
+ / - Hover over image to Zoom
Other Views

    Fiber Runner Raceway End Cap Fitting, 12x4 Inch

    Manufacturer: Panduit
    Manufacturer #: FREC12X4YL
    SKU: 99877643
    $21.91
    Checking Pricing
    Items sold in feet or each.
         
    Size:12 in. x 4 in.
    Fitting Type:End Cap
    Color / Finish:Yellow
    Material:ABS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FREC12X4YL
    • Size 12 in. x 4 in.
    • UNSPSC 39131709
    • Color / Finish Yellow
    Product Overview:
    FiberRunner end cap fitting. Size 12 Inch x 4 Inch with yellow color.