Fluke Networks FQM-100-M-VFL Fiber Quickmap Multimode Fiber Fault Finder | Graybar Store
     
Fluke Networks - Fiber Quickmap Multimode Fiber Fault Finder - FQM-100-M-VFL
+ / - Hover over image to Zoom
Other Views

    Fiber Quickmap Multimode Fiber Fault Finder

    Manufacturer: Fluke Networks
    Manufacturer #: FQM-100-M-VFL
    SKU: 25836652
    $2,495.84
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FQM-100-M-VFL
    • Type Multimode Fiber Optic Fault Finder
    • Country of Origin US - USA
    Product Overview:
    FQM-100-M, Fiber Quickmap Multimode Fiber Fault Finder with Patch Cord , Carrying Case, and Visifault
    Includes multimode fiber fault locator unit, screw on interchangeable SC adapter, UPC-UPC 2-meter patch cord, carrying case, 4-language Quick Reference Guide (manuals in 9 languages available on-line), safety instruction manual, and batteries. VisiFault Visual Fault Locator with 2.5 mm universal adapter is also included