Jonard Tools TK-150 Fiber Prep Kit, 15 pc. | Graybar Store
     
Jonard Tools - Fiber Prep Kit, 15 pc. - TK-150
+ / - Hover over image to Zoom
Other Views

    Fiber Prep Kit, 15 pc.

    Manufacturer: Jonard Tools
    Manufacturer #: TK-150
    SKU: 26030984
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    No. of Pieces:15 pcs.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # TK-150
    • No. of Pieces 15 pcs.
    Product Overview:
    The TK-150 Kit provides an array of tools to access and prepare a fiber optic cable for termination.
    The TK-150 Fiber Preparation Kit with Fiber Connector Cleaner, Fiber Cleaver, and Visual Fault Locator provides an array of tools needed to access and prepare a fiber optic cable for termination.
    The kit includes:
    • JIC-375 Fiber Optic Stripper Three Hole
    • JIC-186 Wire & Kevlar Cutting Shears, use for prepping the fiber for termination
    • CSR-1575 Cable Strip & Ring Tool
    • FOD-2000 Fiber Optic Drop Cable Slitter
    • JIC-2288 Plier, Diagonal, Cutter, 8 in.
    • CST-1900 Round Cable Stripper
    • MS-6 Mid Span Slitter, use for opening various types of fiber optic cable
    • SD-61 Screwdriver Multi-Bit 6 In 1
    • FL-2000 LED Flashlight with Zoom Lens
    • JIC-842 Telecom Long Nose D Pliers
    • VFL-150 Visual Fault Locator Kit
    • FCC-250 Fiber Optic Connector Cleaner 2.5mm
    • FC-220 Fiber Cleaver
    • FW-5 Fiber Wipes
    • H-90 Rugged 21 Pocket Tool Case, used to store tools and includes additional pockets for extra tools, connectors and other items