Lynn Electronics LCLCDM50(3.0)-1M Fiber Patch Cable, LC/LC(3.0) 9/125 OS1 Singlemode, 1 M | Graybar Store
     
Lynn Electronics - Fiber Patch Cable, LC/LC(3.0) 9/125 OS1 Singlemode, 1 M - LCLCDM50(3.0)-1M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cable, LC/LC(3.0) 9/125 OS1 Singlemode, 1 M

    Manufacturer: Lynn Electronics
    Manufacturer #: LCLCDM50(3.0)-1M
    SKU: 25120300
    $0.00
    Checking Pricing
         
    Length:1 m L
    Fiber Category:Multimode - OM2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCLCDM50(3.0)-1M
    • Connector Type LC/UPC to LC/UPC
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • UNSPSC 43223326
    • Fiber Category Multimode - OM2
    • Length 1 m L
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fiber Patch Cable, Length: 1 m, Fiber Category: 50/125 µm OM2, Adapter Type: LC, Fiber Cord Type: Duplex, Connector Type: LC to LC