Lynn Electronics LCSTDUPSM-10M Fiber Patch Cable, LC/ST OS2 Singlemode, 10 M | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Lynn Electronics - Fiber Patch Cable, LC/ST OS2 Singlemode, 10 M - LCSTDUPSM-10M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cable, LC/ST OS2 Singlemode, 10 M

    Manufacturer: Lynn Electronics
    Manufacturer #: LCSTDUPSM-10M
    SKU: 25041807
    $0.00
    Checking Pricing
         
    Length:10 m L
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCSTDUPSM-10M
    • Connector Configuration LC to ST
    • Connector Type LC/UPC to ST/UPC
    • Fiber Cord Type Duplex
    • Fiber Type Singlemode - OS2
    • Jacket Color Yellow
    • UNSPSC 43223326
    • Fiber Category Singlemode - OS2
    • Length 10 m L
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fiber Patch Cable, Length: 10 m, Fiber Category: 9/125 µm OS2, Adapter Type: LC to UPC; ST to UPC, Fiber Cord Type: Duplex, Connector Type: LC/UPC to ST/UPC