Lynn Electronics LCLCDUPSM-7M Fiber Patch Cable, LC/LC, OS2 Singlemode, 7 M | Graybar Store
     
Lynn Electronics - Fiber Patch Cable, LC/LC, OS2 Singlemode, 7 M - LCLCDUPSM-7M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cable, LC/LC, OS2 Singlemode, 7 M

    Manufacturer: Lynn Electronics
    Manufacturer #: LCLCDUPSM-7M
    SKU: 25041753
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Length:7 m
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # LCLCDUPSM-7M
    • Connector Configuration LC to LC
    • Connector Type LC/UPC to LC/UPC
    • Fiber Cord Type Duplex
    • Fiber Type Singlemode - OS2
    • Jacket Color Yellow
    • UNSPSC 43223326
    • Fiber Category Singlemode - OS2
    • Length 7 m
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Lynn Electronics LC-LC 7 meters 9/125 OS2 singlemode fiber patch cable.
    • Corning™ SMF-28e+® OS2 Glass
    • Small Form Factor (SFF) LC connectors
    • OFNR, 2mm standard jacket
    • Perfect for high density applications