Lynn Electronics SCSTDUPSM-3M Fiber Patch Cable, SC/ST 9/125 OS1 Singlemode, 3 M | Graybar Store
     
Lynn Electronics - Fiber Patch Cable, SC/ST 9/125 OS1 Singlemode, 3 M - SCSTDUPSM-3M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cable, SC/ST 9/125 OS1 Singlemode, 3 M

    Manufacturer: Lynn Electronics
    Manufacturer #: SCSTDUPSM-3M
    SKU: 25041715
    $18.55
    Checking Pricing
         
    Length:3 m.
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lynn Electronics
    • Manufacturer # SCSTDUPSM-3M
    • Connector Type SC/UPC to ST/UPC
    • Fiber Cord Type Duplex
    • Jacket Color Yellow
    • UNSPSC 43223326
    • Fiber Category Singlemode - OS2
    • Length 3 m.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Fiber Patch Cable, Length: 3 m, Fiber Category: 9/125 µm OS2, Adapter Type: SC to UPC; ST to UPC, Fiber Cord Type: Duplex, Connector Type: SC/UPC to ST/UPC