Corning Fiber Optic Zipcord Cable, SC to SC Duplex, SM (OS2), 2-Fiber, Cord Diameter 1.6 mm Legs | Graybar Store
Message Dialog
Display Update Message
P348612
17058
[
{
"catentry_id" : "633597",
"Attributes" : {
"Quick Order_Y":"13"
,
"Length_1 m.":"26"
},
"DescriptiveAttributes" : {
"SAP Country Name_Mexico":"1"
,
"SAP Price Unit A_1":"2"
,
"SAP Price Unit L_1":"3"
,
"SAP UNSPSC_26121650":"4"
,
"SAP Price Column A_32.17":"5"
,
"SAP Material Type_ZSTD":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"SAP Price Column L_41.82":"8"
,
"CFP_NO":"9"
,
"SAP Unit_EA":"10"
,
"Fiber Type_Singlemode - OS2":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP POA_02":"14"
,
"SAP Dealer Code Material Group 5_0":"15"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"16"
,
"Connector Configuration_SC to SC":"17"
,
"SAP Price Column B_29.13":"18"
,
"SAP Country Code_MX":"19"
,
"SAP Price Unit B_1":"20"
,
"SAP Country of Origin_MX - Mexico":"21"
,
"Fiber Cord Type_Duplex":"22"
,
"SAP Transportation Group_0001":"23"
,
"SAP Delivery Unit_1":"24"
,
"Jacket Color_Yellow":"25"
},
"ItemImage" : "/wcsstore/GBB2BStorefrontAssetStore/images/Image_Not_Available-orig.png",
"ItemImage467" : "/wcsstore/GBB2BStorefrontAssetStore/images/Image_Not_Available-orig.png",
"ItemThumbnailImage" : ""
},
{
"catentry_id" : "638512",
"Attributes" : {
"Quick Order_Y":"22"
,
"Length_3 m.":"26"
},
"DescriptiveAttributes" : {
"SAP Country Name_Mexico":"1"
,
"SAP Delivery Unit_1":"2"
,
"Connector Configuration_SC to SC":"3"
,
"SAP Price Unit B_1":"4"
,
"Commerce SAP Alternate UOM Qty_1":"5"
,
"SAP ECCN_EAR99":"6"
,
"SAP Unit_EA":"7"
,
"SAP Country of Origin_MX - Mexico":"8"
,
"SAP Price Unit L_1":"9"
,
"SAP Price Column L_43.28":"10"
,
"Fiber Type_Singlemode - OS2":"11"
,
"SAP UNSPSC_26121650":"12"
,
"SAP POA_02":"13"
,
"SAP Material Type_ZSTD":"14"
,
"SAP Price Column B_30.14":"15"
,
"Fiber Cord Type_Duplex":"16"
,
"SAP Country Code_MX":"17"
,
"Jacket Color_Yellow":"18"
,
"SAP Transportation Group_0001":"19"
,
"CFP_NO":"20"
,
"SAP Price Unit A_1":"21"
,
"SAP Price Column A_33.29":"23"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"24"
,
"SAP Dealer Code Material Group 5_0":"25"
},
"ItemImage" : "/wcsstore/GBB2BStorefrontAssetStore/images/Image_Not_Available-orig.png",
"ItemImage467" : "/wcsstore/GBB2BStorefrontAssetStore/images/Image_Not_Available-orig.png",
"ItemThumbnailImage" : ""
}
]
Fiber Optic Zipcord Cable, SC to SC Duplex, SM (OS2), 2-Fiber, Cord Diameter 1.6 mm Legs
Corning Cable Systems offers the most complete line of connectors and factory-terminated cables, from single-fiber jumpers to high-fiber count assemblies. Corning's cable assemblies meet or exceed all industry standards for reflection and insertion loss.
Manufacturer
Corning
Connector Configuration
SC to SC
Fiber Cord Type
Duplex
Fiber Type
Singlemode - OS2
Jacket Color
Yellow
if(typeof(addReqListsJS7_3074457345618292856) == "undefined" || addReqListsJS7_3074457345618292856 == null || !addReqListsJS7_3074457345618292856) {
addReqListsJS7_3074457345618292856 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"7_3074457345618292856requisitionListContent",
"7_3074457345618292856requisitionListSelect",
"7_3074457345618292856createNewListMenu",
"7_3074457345618292856listTypeMenu",
"7_3074457345618292856newListNameInput",
"7_3074457345618292856listType",
"7_3074457345618292856productAdded",
"none",
"AddToRequisitionListsJS7_3074457345618292856",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS7_3074457345618292856.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS7_3074457345618292856.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS7_3074457345618292856.setCatEntryId);
var entitledItemJSON;
var entitledItemId = "entitledItem_851509";
if (dojo.byId(entitledItemId)!=null) {
entitledItemJSON = eval('('+ dojo.byId(entitledItemId).innerHTML +')');
}else{
entitledItemJSON = productDisplayJS.getEntitledItemJsonObject();
}
productDisplayJS.setEntitledItems(entitledItemJSON);
var catalogEntryId = productDisplayJS.getCatalogEntryId(entitledItemId);
addReqListsJS7_3074457345618292856.setCatEntryId(catalogEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS7_3074457345618292856) == "undefined" || addRFQListsJS7_3074457345618292856 == null || !addRFQListsJS7_3074457345618292856) {
addRFQListsJS7_3074457345618292856 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"7_3074457345618292856rfqListContent",
"7_3074457345618292856rfqListSelect",
"7_3074457345618292856createNewRFQListMenu",
"7_3074457345618292856newRFQListNameInput",
"7_3074457345618292856productAddedRFQ",
"none",
"AddToRFQListsJS7_3074457345618292856"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS7_3074457345618292856.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS7_3074457345618292856.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS7_3074457345618292856.setCatEntryId);
});
}
Add To RFQ List
585802R5116001M
Mfr Number:585802R5116001M
25282785
SKU:25282785
1 m.
Click to display additional attributes for the product
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
585802R5116003M
Mfr Number:585802R5116003M
25464923
SKU:25464923
3 m.
Click to display additional attributes for the product
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
This SKU table contains a list of all SKUs available for the product. You can filter the list of items shown by selecting attributes.
Compare
Add more to compare
Added