Fluke Networks FOS-S Fiber OneShot™ PRO Distance and Fault Locator, Single Mode | Graybar Store
     
Fluke Networks - Fiber OneShot™ PRO Distance and Fault Locator, Single Mode - FOS-S
+ / - Hover over image to Zoom
Other Views

    Fiber OneShot™ PRO Distance and Fault Locator, Single Mode

    Manufacturer: Fluke Networks
    Manufacturer #: FOS-S
    SKU: 25836674
    $1,887.84
    Checking Pricing
         
    Tool Application:Single Mode Fiber Fault Location
    Power Source:(2) AA Batteries
    Product Includes:Fiber Fault Locator Unit, SC adapter, Quick Reference Guide, Manual, Batteries
    Display Type:LCD Backlit
    Range:75,459 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FOS-S
    • Type Fiber Distance and Fault Locator
    • Brand OneShot Pro
    • Display Type LCD Backlit
    • Power Source (2) AA Batteries
    • Product Includes Fiber Fault Locator Unit, SC adapter, Quick Reference Guide, Manual, Batteries
    • Range 75,459 ft.
    • Tool Application Single Mode Fiber Fault Location
    • Country of Origin US - USA
    Product Overview:
    Fiber OneShot™ PRO Distance and Fault Locator works on single mode fiber, 9/125µm. Fiber OneShot™ PRO locates severe bends, high-loss splices, breaks and dirty connectors.
    Fiber OneShot™ PRO Distance and Fault Locator Includes:
    • Single Mode Fiber Fault Locator Unit
    • Screw On Interchangeable SC Adapter
    • 4-Language Quick Reference Guide
    • Safety Instruction Manual
    • (2) AA Batteries