Fluke Networks FOS-SFP-PM Fiber OneShot™ PRO Distance and Fault Locator, SimpliFiber Pro Optic Power Meter and VisiFault Visual Fault Locator, SM | Graybar Store
     
Fluke Networks - Fiber OneShot™ PRO Distance and Fault Locator, SimpliFiber Pro Optic Power Meter and VisiFault Visual Fault Locator, SM - FOS-SFP-PM
+ / - Hover over image to Zoom
Other Views

    Fiber OneShot™ PRO Distance and Fault Locator, SimpliFiber Pro Optic Power Meter and VisiFault Visual Fault Locator, SM

    Manufacturer: Fluke Networks
    Manufacturer #: FOS-SFP-PM
    SKU: 25836675
    $3,290.84
    Checking Pricing
         
    Tool Application:Single Mode Fiber Fault Location
    Power Source:(2) AA Batteries
    Product Includes:Fiber Fault Locator, SC adapter, Visual Fault Locator, Optical Power Meter, Guide, Manual, Batteries
    Display Type:LCD Backlit
    Range:75,459 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FOS-SFP-PM
    • Type Fiber Distance and Fault Locator
    • Brand OneShot Pro
    • Display Type LCD Backlit
    • Power Source (2) AA Batteries
    • Product Includes Fiber Fault Locator, SC adapter, Visual Fault Locator, Optical Power Meter, Guide, Manual, Batteries
    • Range 75,459 ft.
    • Tool Application Single Mode Fiber Fault Location
    • Country of Origin US - USA
    Product Overview:
    Fiber OneShot™ PRO Distance and Fault Locator works on single mode fiber. OneShot™ PRO locates severe bends, high-loss splices, breaks and dirty connectors. Includes SimpliFiber Pro Optic Power Meter and VisiFault Visual Fault Locator.
    Fiber OneShot™ PRO Distance and Fault Locator Includes:
    • Single Mode Fiber Fault Locator Unit
    • Screw On Interchangeable SC Adapter
    • UPC-UPC 2-meter Patch Cord
    • VisiFault Visual Fault Locator
    • SimpliFiber Pro Optical Power Meter
    • SC Adapter
    • Carry Case
    • 4-Language Quick Reference Guide
    • Safety Instruction Manual
    • (2) AA Batteries