Quiktron (Legrand) 852-L42-033 Quicktron® Value Series™ Fiber Jumper Cable LC to SC, 10M | Graybar Store
     
Quiktron (Legrand) - Quicktron® Value Series™ Fiber Jumper Cable LC to SC, 10M - 852-L42-033
+ / - Hover over image to Zoom
Other Views

    Quicktron® Value Series™ Fiber Jumper Cable LC to SC, 10M

    Manufacturer: Quiktron (Legrand)
    Manufacturer #: 852-L42-033
    SKU: 25093199
    $23.21
    Checking Pricing
         
    Length:10 m
    Fiber Category:Multimode - OM3
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Quiktron (Legrand)
    • Manufacturer # 852-L42-033
    • UNSPSC 43223326
    • Fiber Category Multimode - OM3
    • Length 10 m
    • ECCN EAR99
    • Country of Origin HK - Hong Kong
    Product Overview:
    Quicktron® Value Series™ Fiber Jumper Cable, Length: 10 m, Fiber Category: 10 Gb or 50/125 µm Laser-Optimized Multimode, Adapter Type: LC; SC, Fiber Cord Type: Duplex, Connector Type: LC to SC