Panduit FVT4X4OR Fiber-Duct Vertical Tee With Hinged Door, 4 x 4, Orange | Graybar Store
     
Panduit - Fiber-Duct Vertical Tee With Hinged Door, 4 x 4, Orange - FVT4X4OR
+ / - Hover over image to Zoom
Other Views

    Fiber-Duct Vertical Tee With Hinged Door, 4 x 4, Orange

    Manufacturer: Panduit
    Manufacturer #: FVT4X4OR
    SKU: 96015416
    $141.52
    Checking Pricing
         
    Size:4 in. x 4 in.
    Fitting Type:Waterfall Tee
    Color / Finish:Orange
    Dimensions:4 in. x 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FVT4X4OR
    • Dimensions 4 in. x 4 in.
    • Size 4 in. x 4 in.
    • UNSPSC 39131705
    • Color / Finish Orange
    • Fitting Type Waterfall Tee
    • SKU Spec Sheet
      FVT4X4OR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fiber-Duct raceway waterfall tee with orange color. Used on Duct Size 4 Inch x 4 Inch
    Attaches to 2x2 channel to create a 90 degree vertical drop from a horizontal run. Hinged door included. Accepts channel cover in conjunction with channel.