Jonard Tools FCC-120 Fiber Connector Cleaner MPO | Graybar Store
     
Jonard Tools - Fiber Connector Cleaner MPO - FCC-120
+ / - Hover over image to Zoom
Other Views

    Fiber Connector Cleaner MPO

    Manufacturer: Jonard Tools
    Manufacturer #: FCC-120
    SKU: 25875860
    $91.45
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # FCC-120
    • Type Fiber Connector MPO
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    The FCC-120 quick click ferrule end face cleaner is designed to provide exceptional cleaning performance by cleaning MPO connectors
    The Jonard Tools FCC-120 quick click ferrule end face cleaner is designed to provide exceptional cleaning performance by cleaning MPO connectors beyond the critical fiber core area and cleaning deep into the contact area of a bulkhead adapter or connectors on fiber optic cables. The tethered dust cap provides protection for the micro fiber cleaning fabric and is an adapter for connector end face cleaning.The FCC-120 features a patented 360 degree Rotational Tip for extra wide cleaning easy one push operation and extendable nozzle providing an additional 1.5 inches for a nozzle length of 4 inches to aid in accessing deep ports or crowded access panels. Additionally the FCC-120 uses a non-woven micro fiber that is lint free. The FCC-120 provides 500+ cleanings and the outer body is made from static dissipative material for safe ESD work.Patented Cleaning Technology Slide-Guide™ non-slip micro tape feeder guarantees high reliability Dual Rotational tip provides superior ferrule End face cleaning