Jonard Tools FCC-125 Fiber Connector Cleaner 1.25Mm | Graybar Store
     
Jonard Tools - Fiber Connector Cleaner 1.25Mm - FCC-125
+ / - Hover over image to Zoom
Other Views

    Fiber Connector Cleaner 1.25Mm

    Manufacturer: Jonard Tools
    Manufacturer #: FCC-125
    SKU: 25845859
    $68.93
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # FCC-125
    • Type Fiber Connector LC
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    The FCC-125 Fiber Connector Cleaner 1.25mm quick click ferrule end face cleaner is designed to provide exceptional cleaning performance by cleaning LC connectors
    The Jonard Tools FCC-125 quick click ferrule end face cleaner is designed to provide exceptional cleaning performance by cleaning LC connectors beyond the critical fiber core area and cleaning deep into the contact area of a bulkhead adapter or connectors on fiber optic cables. The tethered dust cap provides protection for the micro fiber cleaning fabric and is an adapter for connector end face cleaning.The FCC-125 features a patented 360 degree Rotational Tip for extra wide cleaning easy one push operation and extendable nozzle providing an additional 1.5 inches for a nozzle length of 4 inches to aid in accessing deep ports or crowded access panels. Additionally the FCC-125 uses a non-woven micro fiber that is lint free. The FCC-125 provides 800+ cleanings and the outer body is made from static dissipative material for safe ESD work.Patented Cleaning Technology Slide-Guide non-slip micro tape feeder guarantees high reliability Dual Rotational tip provides superior ferrule End face cleaning