Hubbell Premise Wiring OFCLV3 2CLICK® Fiber Cleaver, Black | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Premise Wiring - 2CLICK® Fiber Cleaver, Black - OFCLV3
+ / - Hover over image to Zoom
Other Views

    2CLICK® Fiber Cleaver, Black

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: OFCLV3
    SKU: 25077759
    $460.50
    Checking Pricing
         
    Additional Features:Factory Polished Low-Loss Connector
    Tool Application:10-GB Ethernet Links; Cable Terminations; Campus LANs; Emergency Field Repairs; Fiber to Subscriber
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # OFCLV3
    • Type Fiber Cleaver
    • UNSPSC 27113204
    • Additional Features Factory Polished Low-Loss Connector
    • Tool Application 10-GB Ethernet Links; Cable Terminations; Campus LANs; Emergency Field Repairs; Fiber to Subscriber
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    2CLICK™ Fiber Cleaver, Tool Application: 10-Gigabit Ethernet Links; Building Cable Terminations; Campus LANs; Emergency Field Repairs; Fiber to the Subscriber (FTTx)