Fluke Networks FI-500CP FI-500 Replacement Camera Probe | Graybar Store
     
Fluke Networks - FI-500 Replacement Camera Probe - FI-500CP
+ / - Hover over image to Zoom
Other Views

    FI-500 Replacement Camera Probe

    Manufacturer: Fluke Networks
    Manufacturer #: FI-500CP
    SKU: 25846776
    $1,900.00
    Checking Pricing
         
    Tool Application:Fiber Inspection Camera Probe
    Power Source:Rechargeable NiMH, 2 x 1.2V, 2700 mAh
    No. of Pieces:1
    Kit Includes:Camera Probe for FI-500
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FI-500CP
    • Type Fiber Inspector Micro
    • Kit Includes Camera Probe for FI-500
    • No. of Pieces 1
    • Power Source Rechargeable NiMH, 2 x 1.2V, 2700 mAh
    • Tool Application Fiber Inspection Camera Probe
    • ECCN EAR99
    • Country of Origin LT - Lithuania
    Product Overview:
    FI-500CP,FI-500 Replacement Camera Probe
    Replacement Camera Probe for FI-500 Fiber Inspector