Fluke Networks FI-1000 USB Video Probe for Versiv | Graybar Store
     
Fluke Networks - USB Video Probe for Versiv - FI-1000
+ / - Hover over image to Zoom
Other Views

    USB Video Probe for Versiv

    Manufacturer: Fluke Networks
    Manufacturer #: FI-1000
    SKU: 25648962
    $1,750.00
    Checking Pricing
         
    Tool Application:Fiber Inspection
    Power Source:Lithium ion battery pack, 7.2 volts
    No. of Pieces:1
    Kit Includes:USB Fiber Inspection Video probe
    Display Type:LCD Touchsceen
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FI-1000
    • Type Fiber Inspection Camera
    • Display Type LCD Touchsceen
    • Kit Includes USB Fiber Inspection Video probe
    • No. of Pieces 1
    • Power Source Lithium ion battery pack, 7.2 volts
    • Tool Application Fiber Inspection
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    FI-1000 USB Video Probe for Versiv
    A USB Fiber Inspection Video probe which works with the Versiv products (CertiFiber Pro, OptiFiber Pro, and DSX CableAnalyzer).