Square D (Schneider Electric) FHL3600015M Automatic Molded Case Switch, 150A, 600V, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Automatic Molded Case Switch, 150A, 600V, F-Frame, Thermal Magnetic - FHL3600015M
+ / - Hover over image to Zoom
Other Views

    Automatic Molded Case Switch, 150A, 600V, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FHL3600015M
    SKU: 96076595
    $1,585.12
    Checking Pricing
         
    Amps:150A
    Interrupting Rating:25kA @ 480VAC-10kA @ 250VDC-65kA @ 240VAC-18kA @ 600VAC,250VDC-600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FHL3600015M
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 150A
    • Interrupting Rating 25kA @ 480VAC-10kA @ 250VDC-65kA @ 240VAC-18kA @ 600VAC,250VDC-600VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,AUTOMATIC MOLDED CASE SWITCH 600V 150A,150 A,50/60 Hz,600 V AC,Automatic molded case switch,F-Frame,Thermal Magnetic,UL Listed
    UL Listed