Bussmann (Eaton) FHL12U Fuse Holder, Indicating, Military, Panel-Mount, 30A, 250V | Graybar Store
     
Bussmann (Eaton) - Fuse Holder, Indicating, Military, Panel-Mount, 30A, 250V - FHL12U
+ / - Hover over image to Zoom
Other Views

    Fuse Holder, Indicating, Military, Panel-Mount, 30A, 250V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: FHL12U
    SKU: 96031692
    $191.90
    Checking Pricing
         
    Additional Features:1 Pole, Clear-Octagonal Knob, For Use With F06, F09, F60 Fuse, With Neon Lamp Indicating
    Amps:30A
    Voltage Rating:250 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # FHL12U
    • Mounting Style Panel
    • UNSPSC 39121624
    • Additional Features 1 Pole, Clear-Octagonal Knob, For Use With F06, F09, F60 Fuse, With Neon Lamp Indicating
    • Amps 30A
    • Fuse Dimension 4.125 In Length x 1.38 In Width
    • Voltage Rating 250 V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    30AMP 250V INDG MILITARY FUSE HLDR
    30AMP 250V INDG MILITARY FUSE HLDR