Lithonia Lighting FHE 632L Wet Location Fixture, Fluorescent, 120 to 277V, 32W, 6 Lamp, 14-5/8 in. L, 52 in. L | Graybar Store
     
Lithonia Lighting - Wet Location Fixture, Fluorescent, 120 to 277V, 32W, 6 Lamp, 14-5/8 in. L, 52 in. L - FHE 632L
+ / - Hover over image to Zoom
Other Views

    Wet Location Fixture, Fluorescent, 120 to 277V, 32W, 6 Lamp, 14-5/8 in. L, 52 in. L

    Manufacturer: Lithonia Lighting
    Manufacturer #: FHE 632L
    SKU: 25237537
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:32 W
    No. of Lamps:6
    Nom. Length (Inches):14-5/8, 52
    Use With:Automotive and Parking, Education, Government, Health Care, Hospitality, Manufacturing, Offices and Banks, Power and Gas, Religious, Residential, Retail, Sports and Recreation, Transportation, Warehouses
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # FHE 632L
    • UNSPSC 39111907
    • Lamp Type Fluorescent
    • Lamp Watts 32 W
    • No. of Lamps 6
    • Nom. Length (Inches) 14-5/8, 52
    • Voltage 120 to 277 V
    • Use With Automotive and Parking, Education, Government, Health Care, Hospitality, Manufacturing, Offices and Banks, Power and Gas, Religious, Residential, Retail, Sports and Recreation, Transportation, Warehouses
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Food Processing — Enclosed and Gasketed