Lithonia Lighting FHE 632 ENCLOSED/GASKETED LUMINAIRE 6-LMP | Graybar Store
     
Lithonia Lighting - ENCLOSED/GASKETED LUMINAIRE 6-LMP - FHE 632
+ / - Hover over image to Zoom
Other Views

    ENCLOSED/GASKETED LUMINAIRE 6-LMP

    Manufacturer: Lithonia Lighting
    Manufacturer #: FHE 632
    SKU: 25237652
    $0.00
    Checking Pricing
         
    Color:Beige
    Lamp Watts:192W
    No. of Lamps:6
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # FHE 632
    • Color Beige
    • UNSPSC 39111907
    • Lamp Type Fluorescent
    • Lamp Watts 192W
    • No. of Lamps 6
    • SKU Spec Sheet
      FHE 632 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    High pressure hose down luminaire 15'' X 4', 6-lamp, 32W, T8, SKU - 186P5P