Lithonia Lighting FHE 632 2/3 CS89L12 MHKB FHE Series Wet Location Fixture, 120/277V, Clear Acrylic Shield, General Light Distribution, 12 ft. 16/3 Cord-No Plug, (3) 32WT8 | Graybar Store
     
Lithonia Lighting - FHE Series Wet Location Fixture, 120/277V, Clear Acrylic Shield, General Light Distribution, 12 ft. 16/3 Cord-No Plug, (3) 32WT8 - FHE 632 2/3 CS89L12 MHKB
+ / - Hover over image to Zoom
Other Views

    FHE Series Wet Location Fixture, 120/277V, Clear Acrylic Shield, General Light Distribution, 12 ft. 16/3 Cord-No Plug, (3) 32WT8

    Manufacturer: Lithonia Lighting
    Manufacturer #: FHE 632 2/3 CS89L12 MHKB
    SKU: 25824760
    $0.00
    Checking Pricing
         
    No. of Lamps:6
    Fluorescent Lamp Type:32WT8
    Shielding:Clear Acrylic
    Light Distribution:General-White Ballast Cover
    Ballast Type:(2) 3-Lamp Ballast
    Additional Features:12 ft. White Cord, 16/3, No Plug, Wet Location
    Product Includes:Stainless Steel V-Hook and Brackets
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # FHE 632 2/3 CS89L12 MHKB
    • Shielding Clear Acrylic
    • Additional Features 12 ft. White Cord, 16/3, No Plug, Wet Location
    • Ballast Type (2) 3-Lamp Ballast
    • Fluorescent Lamp Type 32WT8
    • Light Distribution General-White Ballast Cover
    • No. of Lamps 6
    • Product Includes Stainless Steel V-Hook and Brackets
    • Series FHE
    • Voltage 120/277V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: