Square D (Schneider Electric) FH36080 Molded Case Circuit Breaker, 80A, 600V, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 80A, 600V, F-Frame, Thermal Magnetic - FH36080
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 80A, 600V, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FH36080
    SKU: 88317410
    $1,753.16
    Checking Pricing
         
    Amps:80A
    Interrupting Rating:25kA @ 480VAC-10kA @ 250VDC-65kA @ 240VAC-18kA @ 600VAC,250VDC-600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FH36080
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 80A
    • Interrupting Rating 25kA @ 480VAC-10kA @ 250VDC-65kA @ 240VAC-18kA @ 600VAC,250VDC-600VAC
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 600V 80A,50/60 Hz,600 V AC,80 A,F-Frame,I-Line panelboards and switchboards,Molded Case Circuit Breaker,Thermal Magnetic,UL Listed
    UL Listed