Square D (Schneider Electric) FH360601021 Molded Case Circuit Breaker, 60A, 600V | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 60A, 600V - FH360601021
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 60A, 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FH360601021
    SKU: 98408084
    $2,364.40
    Checking Pricing
         
    Amps:60A
    Interrupting Rating:250VDC-600VAC,65kA @ 240VAC-18kA @ 600VAC-10kA @ 250VDC-25kA @ 480VAC
    Voltage (Volts):250 V DC-600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FH360601021
    • Voltage (Volts) 250 V DC-600 V AC
    • UNSPSC 39121616
    • Amps 60A
    • Interrupting Rating 250VDC-600VAC,65kA @ 240VAC-18kA @ 600VAC-10kA @ 250VDC-25kA @ 480VAC
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 60A