Square D (Schneider Electric) FH26040BC Molded Case Circuit Breaker, 40A, 600V, 2-Pole, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 40A, 600V, 2-Pole, F-Frame, Thermal Magnetic - FH26040BC
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 40A, 600V, 2-Pole, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FH26040BC
    SKU: 99525450
    $2,143.93
    Checking Pricing
         
    Amps:40A
    Interrupting Rating:25kA @ 480VAC-10kA @ 250VDC-18kA @ 600VAC-65kA @ 240VAC,250VDC-600VAC
    Pole:2P
    Voltage (Volts):250 V DC-600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FH26040BC
    • Voltage (Volts) 250 V DC-600 V AC
    • UNSPSC 39121616
    • Amps 40A
    • Interrupting Rating 25kA @ 480VAC-10kA @ 250VDC-18kA @ 600VAC-65kA @ 240VAC,250VDC-600VAC
    • Pole 2P
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 600V 40A,2P,40 A,600 V AC,Circuit Breaker,F-Frame,I-Line panelboards and switchboards,Thermal Magnetic,UL Listed
    UL Listed