Square D (Schneider Electric) FH26030CA Molded Case Circuit Breaker, 30A, 600V | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 30A, 600V - FH26030CA
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 30A, 600V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FH26030CA
    SKU: 99555412
    $2,143.93
    Checking Pricing
         
    Amps:30A
    Interrupting Rating:250VDC-600VAC,65kA @ 240VAC-18kA @ 600VAC-10kA @ 250VDC-25kA @ 480VAC
    Voltage (Volts):250 V DC-600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FH26030CA
    • Voltage (Volts) 250 V DC-600 V AC
    • UNSPSC 39121616
    • Amps 30A
    • Interrupting Rating 250VDC-600VAC,65kA @ 240VAC-18kA @ 600VAC-10kA @ 250VDC-25kA @ 480VAC
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 30A