Square D (Schneider Electric) FH26030BC Molded Case Circuit Breaker, 30A, 600V, 2-Pole, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 30A, 600V, 2-Pole, F-Frame, Thermal Magnetic - FH26030BC
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 30A, 600V, 2-Pole, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FH26030BC
    SKU: 92104727
    $2,143.93
    Checking Pricing
         
    Amps:30A
    Interrupting Rating:25kA @ 480VAC-10kA @ 250VDC-65kA @ 240VAC-18kA @ 600VAC,250VDC-600VAC
    Pole:2P
    Voltage (Volts):250 V DC-600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FH26030BC
    • Voltage (Volts) 250 V DC-600 V AC
    • UNSPSC 39121616
    • Amps 30A
    • Interrupting Rating 25kA @ 480VAC-10kA @ 250VDC-65kA @ 240VAC-18kA @ 600VAC,250VDC-600VAC
    • Pole 2P
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 600V 30A,2P,30 A,600 V AC,Circuit Breaker,F-Frame,I-Line panelboards and switchboards,Thermal Magnetic,UL Listed
    UL Listed