Square D (Schneider Electric) FH16030A Molded Case Circuit Breaker, 30A, 277V, 1-Pole, F-Frame, Thermal Magnetic | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 30A, 277V, 1-Pole, F-Frame, Thermal Magnetic - FH16030A
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 30A, 277V, 1-Pole, F-Frame, Thermal Magnetic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: FH16030A
    SKU: 88240114
    $913.93
    Checking Pricing
         
    Amps:30A
    Interrupting Rating:125VDC-277VAC,65kA @ 277VAC-10kA @ 125VDC
    Pole:1-Pole
    Voltage (Volts):125 V DC-277 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # FH16030A
    • Voltage (Volts) 125 V DC-277 V AC
    • UNSPSC 39121616
    • Amps 30A
    • Interrupting Rating 125VDC-277VAC,65kA @ 277VAC-10kA @ 125VDC
    • Pole 1-Pole
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Square D,MOLDED CASE CIRCUIT BREAKER 277V 30A,1P,277 V AC,30 A,Circuit Breaker,F-Frame,I-Line panelboards and switchboards,Thermal Magnetic,UL Listed
    UL Listed