CommScope FGSB-MSHS-G Fiber Raceway, 6 ft L, Acrylnitril Butadien Styrol, Black, 6 x 2 in | Graybar Store
     
CommScope - Fiber Raceway, 6 ft L, Acrylnitril Butadien Styrol, Black, 6 x 2 in - FGSB-MSHS-G
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway, 6 ft L, Acrylnitril Butadien Styrol, Black, 6 x 2 in

    Manufacturer: CommScope
    Manufacturer #: FGSB-MSHS-G
    SKU: 25398372
    $198.07
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Size:6 x 2 in
    Length:6 ft
    Material:Acrylnitril Butadien Styrol
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGSB-MSHS-G
    • Color Black
    • Size 6 x 2 in
    • Length 6 ft
    • Material Acrylnitril Butadien Styrol
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FiberGuide® Horizontal Straight Section, 2 in x 6 in, 6 ft length, black
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications;Engineers and installers can benefit from the large suite of available FiberGuide design tools