CommScope FGSB-MSHA-C Fiber Raceway Fitting, Fiber Raceway Solid Channel with Snap-On Cover, 2 x 2 in, Acrylnitril Butadien Styrol (ABS), 6 L ft | Graybar Store
     
CommScope - Fiber Raceway Fitting, Fiber Raceway Solid Channel with Snap-On Cover, 2 x 2 in, Acrylnitril Butadien Styrol (ABS), 6 L ft - FGSB-MSHA-C
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Fiber Raceway Solid Channel with Snap-On Cover, 2 x 2 in, Acrylnitril Butadien Styrol (ABS), 6 L ft

    Manufacturer: CommScope
    Manufacturer #: FGSB-MSHA-C
    SKU: 25320240
    $86.00
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Fitting Type:Fiber Raceway Solid Channel with Snap-On Cover
    Size:2 x 2 in
    Material:Acrylnitril Butadien Styrol (ABS)
    Dimensions:6 L ft
    Length:6 ft
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGSB-MSHA-C
    • Color Black
    • Dimensions 6 L ft
    • Size 2 x 2 in
    • Fitting Type Fiber Raceway Solid Channel with Snap-On Cover
    • Length 6 ft
    • Material Acrylnitril Butadien Styrol (ABS)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Horizontal Straight Section with cover, 2 in x 2 in, 6 ft length, black
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications;Engineers and installers can benefit from the large suite of available FiberGuide design tools