CommScope FGSB-MDSP-B FiberGuide® Downspout, 4 in x 6 in. | Graybar Store
     
CommScope - FiberGuide® Downspout, 4 in x 6 in. - FGSB-MDSP-B
+ / - Hover over image to Zoom
Other Views

    FiberGuide® Downspout, 4 in x 6 in.

    Manufacturer: CommScope
    Manufacturer #: FGSB-MDSP-B
    SKU: 25189319
    $141.87
    Checking Pricing
         
    Quick Order:N
    Color:Black
    Dimensions:4 in. x 6 in. to 4 in. x 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGSB-MDSP-B
    • Color Black
    • Dimensions 4 in. x 6 in. to 4 in. x 4 in.
    • UNSPSC 39131713
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: