CommScope FGS-SHRT-F Fiber Raceway Fitting, Snap-On Cover, 4 x 12 in, Acrylnitril Butadien Styrol (ABS), 14.92 W x 17.09 H in, 14.92 in. W | Graybar Store
     
CommScope - Fiber Raceway Fitting, Snap-On Cover, 4 x 12 in, Acrylnitril Butadien Styrol (ABS), 14.92 W x 17.09 H in, 14.92 in. W - FGS-SHRT-F
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Snap-On Cover, 4 x 12 in, Acrylnitril Butadien Styrol (ABS), 14.92 W x 17.09 H in, 14.92 in. W

    Manufacturer: CommScope
    Manufacturer #: FGS-SHRT-F
    SKU: 99539635
    $124.62
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fitting Type:Snap-On Cover
    Size:4 x 12 in
    Material:Acrylnitril Butadien Styrol (ABS)
    Additional Features:FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
    Dimensions:14.92 W x 17.09 H in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-SHRT-F
    • Dimensions 14.92 W x 17.09 H in
    • Size 4 x 12 in
    • UNSPSC 39131713
    • Additional Features FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
    • Fitting Type Snap-On Cover
    • Material Acrylnitril Butadien Styrol (ABS)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FiberGuide® Snap-on Cover for Horizontal T with single 6 exit, 4 in x 12 in, yellow
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications