CommScope FGS-MTRM-2B Fiber Raceway Fitting, Trumpet Flare, 6 x 4 in, Acrylnitril Butadien Styrol (ABS), Yellow | Graybar Store
     
CommScope - Fiber Raceway Fitting, Trumpet Flare, 6 x 4 in, Acrylnitril Butadien Styrol (ABS), Yellow - FGS-MTRM-2B
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Trumpet Flare, 6 x 4 in, Acrylnitril Butadien Styrol (ABS), Yellow

    Manufacturer: CommScope
    Manufacturer #: FGS-MTRM-2B
    SKU: 25091695
    $154.59
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Trumpet Flare
    Size:6 x 4 in
    Material:Acrylnitril Butadien Styrol (ABS)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MTRM-2B
    • Color Yellow
    • Size 6 x 4 in
    • UNSPSC 39131700
    • Fitting Type Trumpet Flare
    • Material Acrylnitril Butadien Styrol (ABS)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Trumpet Flare for dual drop downspout with divider (kit of 2 FGS-MTRM-A)
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications;Engineers and installers can benefit from the large suite of available FiberGuide design tools