CommScope FGS-MSNC-B/G Horizontal Straight Section w/ Hinged Cover, 6 in. | Graybar Store
     
CommScope - Horizontal Straight Section w/ Hinged Cover, 6 in. - FGS-MSNC-B/G
+ / - Hover over image to Zoom
Other Views

    Horizontal Straight Section w/ Hinged Cover, 6 in.

    Manufacturer: CommScope
    Manufacturer #: FGS-MSNC-B/G
    SKU: 25185293
    $100.95
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Cover Type:Hinge Cover Kit
    Color:Yellow
    Dimensions:6 in. x 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MSNC-B/G
    • Color Yellow
    • Dimensions 6 in. x 4 in.
    • UNSPSC 39131713
    • Cover Type Hinge Cover Kit
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: