CommScope FGS-MSHS-F FSG Horizontal Straight Section, 4 in. x 12 in., 6 ft. | Graybar Store
     
CommScope - FSG Horizontal Straight Section, 4 in. x 12 in., 6 ft. - FGS-MSHS-F
+ / - Hover over image to Zoom
Other Views

    FSG Horizontal Straight Section, 4 in. x 12 in., 6 ft.

    Manufacturer: CommScope
    Manufacturer #: FGS-MSHS-F
    SKU: 99500081
    $166.37
    Checking Pricing
         
    Quick Order:N
    Size:12 in. x 4 in.
    Length:6 ft.
    Dimensions:12 in. x 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MSHS-F
    • Dimensions 12 in. x 4 in.
    • Size 12 in. x 4 in.
    • UNSPSC 39131713
    • Length 6 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FiberGuide® Horizontal Straight Section, 4 in x 12 in, 6 ft length, yellow.
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection