CommScope FGS-MJWR-C FSG Junction Single Kit, 2 in. x 2 in. , Yelllow | Graybar Store
     
CommScope - FSG Junction Single Kit, 2 in. x 2 in. , Yelllow - FGS-MJWR-C
+ / - Hover over image to Zoom
Other Views

    FSG Junction Single Kit, 2 in. x 2 in. , Yelllow

    Manufacturer: CommScope
    Manufacturer #: FGS-MJWR-C
    SKU: 91023088
    $15.23
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Color / Finish:Yellow
    Dimensions:2 in. x 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MJWR-C
    • Dimensions 2 in. x 2 in.
    • UNSPSC 39131713
    • Color / Finish Yellow
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FiberGuide® horizonta Junction Kit measures 2 in x 2 in with yellow color.
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection