CommScope FGS-MJWR-B Fiber Raceway Fitting, Junction Kit, 4 x 6 in, Acrylnitril Butadien Styrol (ABS) | Graybar Store
     
CommScope - Fiber Raceway Fitting, Junction Kit, 4 x 6 in, Acrylnitril Butadien Styrol (ABS) - FGS-MJWR-B
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Junction Kit, 4 x 6 in, Acrylnitril Butadien Styrol (ABS)

    Manufacturer: CommScope
    Manufacturer #: FGS-MJWR-B
    SKU: 91023091
    $39.03
    Checking Pricing
         
    Quick Order:Y
    Fitting Type:Junction Kit
    Size:4 x 6 in
    Material:Acrylnitril Butadien Styrol (ABS)
    Additional Features:FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MJWR-B
    • Size 4 x 6 in
    • UNSPSC 39131713
    • Additional Features FiberGuide Products are Designed and Manufactured to Ensure Total Off-Frame Fiber Cable Protection
    • Fitting Type Junction Kit
    • Material Acrylnitril Butadien Styrol (ABS)
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Junction Kit, 4 in x 6 in, yellow
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications