CommScope FGS-MHXP-H Horizontal Cross, 4 in. | Graybar Store
     
CommScope - Horizontal Cross, 4 in. - FGS-MHXP-H
+ / - Hover over image to Zoom
Other Views

    Horizontal Cross, 4 in.

    Manufacturer: CommScope
    Manufacturer #: FGS-MHXP-H
    SKU: 25101864
    $568.32
    Checking Pricing
         
    Quick Order:N
    Size:12 in. Dual
    Color:Yellow
    Dimensions:4 in. x 24 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MHXP-H
    • Color Yellow
    • Dimensions 4 in. x 24 in.
    • Size 12 in. Dual
    • UNSPSC 39131700
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: