CommScope FGS-MHRT-G Horizontal Tee, 2 in.x 6 in. | Graybar Store
     
CommScope - Horizontal Tee, 2 in.x 6 in. - FGS-MHRT-G
+ / - Hover over image to Zoom
Other Views

    Horizontal Tee, 2 in.x 6 in.

    Manufacturer: CommScope
    Manufacturer #: FGS-MHRT-G
    SKU: 25019261
    $125.91
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MHRT-G
    • UNSPSC 39131713
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: