CommScope FGS-MFAW-F FSG Snap-Fit Junction, 4 in. x 12 in. | Graybar Store
     
CommScope - FSG Snap-Fit Junction, 4 in. x 12 in. - FGS-MFAW-F
+ / - Hover over image to Zoom
Other Views

    FSG Snap-Fit Junction, 4 in. x 12 in.

    Manufacturer: CommScope
    Manufacturer #: FGS-MFAW-F
    SKU: 22085352
    $60.60
    Checking Pricing
         
    Quick Order:N
    Color / Finish:Yellow
    Dimensions:4 in. x 12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MFAW-F
    • Dimensions 4 in. x 12 in.
    • UNSPSC 39131713
    • Color / Finish Yellow
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FiberGuide® Yellow Snap-fit Junction measures 4 inch x 12 inch.
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection