CommScope FGS-MEX1-C-15F Fiber Raceway Fitting, Fiber Raceway Convoluted Tube, 2 x 2 in, Acrylnitril Butadien Styrol (ABS), Yellow | Graybar Store
     
CommScope - Fiber Raceway Fitting, Fiber Raceway Convoluted Tube, 2 x 2 in, Acrylnitril Butadien Styrol (ABS), Yellow - FGS-MEX1-C-15F
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Fiber Raceway Convoluted Tube, 2 x 2 in, Acrylnitril Butadien Styrol (ABS), Yellow

    Manufacturer: CommScope
    Manufacturer #: FGS-MEX1-C-15F
    SKU: 25512845
    $167.96
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Fiber Raceway Convoluted Tube
    Size:2 x 2 in
    Material:Acrylnitril Butadien Styrol (ABS)
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MEX1-C-15F
    • Color Yellow
    • Size 2 x 2 in
    • Fitting Type Fiber Raceway Convoluted Tube
    • Material Acrylnitril Butadien Styrol (ABS)
    • ECCN EAR99
    • Country of Origin CA - Canada
    Product Overview:
    FiberGuide® Single 2 Flex Tube Attachment, 2 in x 2 in, 15 ft length, yellow
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications;Engineers and installers can benefit from the large suite of available FiberGuide design tools