CommScope FGS-MDSP-EX-B Fiber Raceway Fitting, Fiber Raceway Downspout, 6 x 4 in, Acrylnitril Butadien Styrol (ABS), 13 x 7.7 x 8.3 in, 13 in L | Graybar Store
     
CommScope - Fiber Raceway Fitting, Fiber Raceway Downspout, 6 x 4 in, Acrylnitril Butadien Styrol (ABS), 13 x 7.7 x 8.3 in, 13 in L - FGS-MDSP-EX-B
+ / - Hover over image to Zoom
Other Views

    Fiber Raceway Fitting, Fiber Raceway Downspout, 6 x 4 in, Acrylnitril Butadien Styrol (ABS), 13 x 7.7 x 8.3 in, 13 in L

    Manufacturer: CommScope
    Manufacturer #: FGS-MDSP-EX-B
    SKU: 25185290
    $156.17
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Fitting Type:Fiber Raceway Downspout
    Size:6 x 4 in
    Material:Acrylnitril Butadien Styrol (ABS)
    Dimensions:13 x 7.7 x 8.3 in
    Length:13 in.
    Height:8.3 in.
    Width:7.7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MDSP-EX-B
    • Color Yellow
    • Dimensions 13 x 7.7 x 8.3 in
    • Size 6 x 4 in
    • Fitting Type Fiber Raceway Downspout
    • Height 8.3 in.
    • Length 13 in.
    • Width 7.7 in.
    • Material Acrylnitril Butadien Styrol (ABS)
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    FiberGuide® Extended Downspout, 4 in x 6 in, yellow
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection;FiberGuide maintains a minimum bend radius throughout the entire system, regardless the system size;FiberGuide is an optical raceway system for central office, mobile switching center and data center applications;Engineers and installers can benefit from the large suite of available FiberGuide design tools