CommScope FGS-MDSP-A FSG Fiber Raceway Downspout, 4 in.x 4 in. | Graybar Store
     
CommScope - FSG Fiber Raceway Downspout, 4 in.x 4 in. - FGS-MDSP-A
+ / - Hover over image to Zoom
Other Views

    FSG Fiber Raceway Downspout, 4 in.x 4 in.

    Manufacturer: CommScope
    Manufacturer #: FGS-MDSP-A
    SKU: 91023115
    $125.91
    Checking Pricing
         
    Quick Order:N
    Color / Finish:Yellow
    Dimensions:4 in. x 4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-MDSP-A
    • Dimensions 4 in. x 4 in.
    • UNSPSC 39131713
    • Color / Finish Yellow
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® fiber raceway downspout, 4 in x 4 in, yellow color.
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection