CommScope FGS-KTW2-R FSG Vertical Duct Kit, slotted hinged cover, 4 in. width, Yellow | Graybar Store
     
CommScope - FSG Vertical Duct Kit, slotted hinged cover, 4 in. width, Yellow - FGS-KTW2-R
+ / - Hover over image to Zoom
Other Views

    FSG Vertical Duct Kit, slotted hinged cover, 4 in. width, Yellow

    Manufacturer: CommScope
    Manufacturer #: FGS-KTW2-R
    SKU: 25264878
    $191.59
    Checking Pricing
         
    Quick Order:N
    Size:4 in. x 2 in.
    Length:6 ft.
    Dimensions:4 in. x 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-KTW2-R
    • Dimensions 4 in. x 2 in.
    • Size 4 in. x 2 in.
    • UNSPSC 39131700
    • Length 6 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Vertical Duct Kit, slotted hinged cover, 2 in x 4 in, 6 ft length, 2 inch slot space. Yellow color.
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection