CommScope FGS-KTW1-JA FGS Vertical Duct Kit, 2x2, Yellow | Graybar Store
     
CommScope - FGS Vertical Duct Kit, 2x2, Yellow - FGS-KTW1-JA
+ / - Hover over image to Zoom
Other Views

    FGS Vertical Duct Kit, 2x2, Yellow

    Manufacturer: CommScope
    Manufacturer #: FGS-KTW1-JA
    SKU: 25227640
    $108.89
    Checking Pricing
         
    Quick Order:N
    Size:2 in. x 2 in.
    Length:6 ft.
    Dimensions:2 in. x 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope
    • Manufacturer # FGS-KTW1-JA
    • Dimensions 2 in. x 2 in.
    • Size 2 in. x 2 in.
    • UNSPSC 39131713
    • Length 6 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    FiberGuide® Vertical Duct Kit, slotted hinged cover, 1.5 inch slot space, 2 in x 2 in, 6 ft length. Color is yellow.
    FiberGuide products are designed and manufactured to ensure total off-frame fiber cable protection